Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465A51

  • Mfr # 465A51

  • Zoro # G5817067


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465A51
Zoro #
G5817067
UPC #
00194484198237
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.501,502,503
Header Background Color
Blue, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Header
Notice
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.501, 502, 503
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Includes Mounting Hardware
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Average Outdoor Durability
5 yr
Sign Legend
Follow Fall Protection Guidelines When Working Beyond This Point
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Text Color
White
Sign Header Style
Text
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Fall Protection Guidelines When Working Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.