Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465H39

  • Mfr # 465H39

  • Zoro # G5221778


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465H39
Zoro #
G5221778
UPC #
00194484006037
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend
Buddy System Must Be Used For Entry Into Confined Space Area
Sign Legend Background Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Must Be Used For Entry Into Confined Space Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products