Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465J22

  • Mfr # 465J22

  • Zoro # G5525849


product price:  $23.19
/ea

Key Features

Header
Danger
Legend
Confined Space
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465J22
Zoro #
G5525849
UPC #
00194484052072
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Sign Legend
Confined Space
Sign Header Text Color
White
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Mirror Print
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Material Properties
Rigid
Metal Detectable
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.