Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465J40

  • Mfr # 465J40

  • Zoro # G5077252


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Confined Space Authorized Personnel Only
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465J40
Zoro #
G5077252
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Red, Yellow
Glow In The Dark
No
Legend Pictogram Description
Confined Space
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mirror Print
No
State Specific Sign
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Sign Legend
Confined Space Authorized Personnel Only.
Material Properties
Rigid
Number of Printed Sides
1
Sign Header
Danger
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Legend Pictogram ID
PCSP-05
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products