Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465L74

  • Mfr # 465L74

  • Zoro # G5631339


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Confined Space Lock Out And Tag Out Required Before Entry
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465L74
Zoro #
G5631339
UPC #
00194484052751
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Lock Out And Tag Out Required Before Entry
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Legend
Confined Space Lock Out And Tag Out Required Before Entry
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Number of Printed Sides
1
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Style
Text
Sign Legend Background Color
White
Material Properties
Rigid
Write on Surface
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Lock Out And Tag Out Required Before Entry, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products