Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465L91

  • Mfr # 465L91

  • Zoro # G5101317


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Confined Space Permit Not Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465L91
Zoro #
G5101317
UPC #
00194484006778
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Permit Not Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146 App C
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Write on Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146 App C
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Header Text Color
White
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend
Confined Space Permit Not Required
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Not Required, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.