Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M08

  • Mfr # 465M08

  • Zoro # G5608239


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Confined Space Permit Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465M08
Zoro #
G5608239
UPC #
00194484052928
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space Permit Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Confined Space Permit Required
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Danger
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
State Specific Sign
No
Sign Header Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend Style
Text
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products