Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M49

  • Mfr # 465M49
  • Zoro # G5101472
product price: 
$
23.99
/ea

Key Features

Header
Danger
Legend
Follow Confined Space Entry Procedure Before Entering
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
465M49
Zoro #
G5101472
UPC #
00194484006914
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Follow Confined Space Entry Procedure Before Entering
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Sign Format
Traditional OSHA
Sign Header
Danger
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend
Follow Confined Space Entry Procedure Before Entering
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Follow Confined Space Entry Procedure Before Entering, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.