Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465T87

  • Mfr # 465T87

  • Zoro # G5638199


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Foot Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465T87
Zoro #
G5638199
UPC #
00194484056452
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Foot Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.136(a)
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Anti-Slip Surface
No
State Specific Sign
No
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Metal Detectable
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Legend
Foot Protection Required
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.136(a)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Foot Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.