Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465U65

  • Mfr # 465U65

  • Zoro # G5561582


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465U65
Zoro #
G5561582
UPC #
00194484057169
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Wear Gloves While Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Yellow
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Do Not Wear Gloves While Operating This Equipment.
Chemical Resistant
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Background Color
Yellow
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Wear Gloves While Operating This Equipment., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.