Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465W45

  • Mfr # 465W45

  • Zoro # G5639851


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Safety Shoes Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465W45
Zoro #
G5639851
UPC #
00194484058739
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Legend Pictogram Description
Foot Protection
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PPEQ-919
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend
Safety Shoes Required In This Area.
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Header Text Color
White
Sign Header Background Color
Red
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Format
ANSI/OSHA Format
Mirror Print
No
Header Pictogram ID
PPIC-61
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Shoes Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.