Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465X59

  • Mfr # 465X59

  • Zoro # G5101630


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Ear Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465X59
Zoro #
G5101630
UPC #
00194484007331
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Metal Detectable
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Sign Header Text Color
Yellow
Sign Legend
Ear Protection Required
Maximum Service Temperature
250 Degrees F
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header Background Color
Black
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header
Caution
ANSI Standards
ANSI Z535
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products