Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y58

  • Mfr # 465Y58

  • Zoro # G5101840


product price:  $23.99
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y58
Zoro #
G5101840
UPC #
00194484007652
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Legend Pictogram Description
Ear Protection
Sign Header
Caution
State Specific Sign
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Write on Surface
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend
Hearing Protection Required
Includes Mounting Hardware
No
Mirror Print
No
Legend Pictogram ID
PPEQ-948
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.