Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Z16

  • Mfr # 465Z16

  • Zoro # G5870650


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
465Z16
Zoro #
G5870650
UPC #
00194484201067
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required Here
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Header
Caution
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Sign Legend
Hearing Protection Required Here
Number of Printed Sides
1
Mounting Pattern
4 Corner
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Style
Text
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required Here, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.