Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466C28

  • Mfr # 466C28

  • Zoro # G5821538


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Ear Protection Must Be Worn In This Area Moderate Hearing Damage May Occur
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466C28
Zoro #
G5821538
UPC #
00194484201753
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Protection Must Be Worn In This Area Moderate Hearing Damage May Occur
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
Sign Legend Color
Black, Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Sign Legend
Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Legend Pictogram ID
PPEQ-200
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Header Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Legend Background Color
White
Header Pictogram ID
PPIC-55
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Header
Caution
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Ear Protection
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Average Outdoor Durability
5 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.