Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466C50

  • Mfr # 466C50

  • Zoro # G5157098


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Ear Hazard Area Ear Protection Required At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
466C50
Zoro #
G5157098
UPC #
00194484008390
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear Hazard Area Ear Protection Required At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Ear Hazard Area Ear Protection Required At All Times
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Background Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Sign Header
Caution
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Hazard Area Ear Protection Required At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products