Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466D02

  • Mfr # 466D02

  • Zoro # G5837461


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
466D02
Zoro #
G5837461
UPC #
00194484202125
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black, Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Average Outdoor Durability
5 yr
Legend Pictogram Description
Ear Protection
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPEQ-200
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Legend
Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Mirror Print
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Red
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Mounting Pattern
4 Corner
Header Pictogram ID
PPIC-61
Sign Header
Danger
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products