Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466D83

  • Mfr # 466D83

  • Zoro # G5798243


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466D83
Zoro #
G5798243
UPC #
00194484202606
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Metal Detectable
No
Sign Header Text Color
White
Mirror Print
No
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Red
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Header
Danger
Sign Legend
Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur.
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Must Be Worn In This Area. Serious Hearing Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.