Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466G72

  • Mfr # 466G72

  • Zoro # G5604127


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466G72
Zoro #
G5604127
UPC #
00194484061234
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Style
Text
Average Outdoor Durability
5 yr
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mirror Print
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Write on Surface
No
Glow In The Dark
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Noise Area May Cause Hearing Loss Use Peoper Ear Protection
Sign Header Text Color
White
Sign Header Background Color
Red
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Noise Area May Cause Hearing Loss Use Peoper Ear Protection, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products