Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466K51

  • Mfr # 466K51

  • Zoro # G5838703


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K51
Zoro #
G5838703
UPC #
00194484203641
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Bump Caps Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black, Blue, White
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Header Pictogram ID
PPIC-55
ANSI Standards
ANSI Z535
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Sign Legend
Bump Caps Must Be Worn In This Area.
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-207
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Metal Detectable
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
State Specific Sign
No
Legend Pictogram Description
Head Protection
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Header
Caution
Mirror Print
No
Sign Header Text Color
Black
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Bump Caps Must Be Worn In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products