Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466K68

  • Mfr # 466K68

  • Zoro # G5890628


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Hard Hat Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466K68
Zoro #
G5890628
UPC #
00194484203733
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Legend
Hard Hat Area
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Average Outdoor Durability
5 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Legend Pictogram ID
PPEQ-200, PPEQ-201, PPEQ-700
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection
Sign Header Style
Text
Corrosion Resistant
Yes
Mirror Print
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.