Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466N53

  • Mfr # 466N53

  • Zoro # G5101883


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Hard Hat Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466N53
Zoro #
G5101883
UPC #
00194484010157
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Orange
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Orange
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Hard Hat Area
Sign Header
Warning
Material Properties
Rigid
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Write on Surface
No
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Chemical Resistant
Yes
Mirror Print
No
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Orange, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.