Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466P26

  • Mfr # 466P26

  • Zoro # G5613190


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466P26
Zoro #
G5613190
UPC #
00194484146320
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Header Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Sign Legend Color
Black
Sign Legend Text Color
Black, Blue
Sign Header
Caution
Average Outdoor Durability
5 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Write on Surface
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend
Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result.
Outdoor Life Expectancy
5 yr
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Mirror Print
No
Corrosion Resistant
Yes
Glow In The Dark
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Personal Protective Equipment Required Beyond This Point. Moderate Injury Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.