Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466P75

  • Mfr # 466P75

  • Zoro # G5600213


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Do not wear jewelry, loose clothing or long hair when operating this equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466P75
Zoro #
G5600213
UPC #
00194484146771
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do not wear jewelry, loose clothing or long hair when operating this equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
State Specific Sign
No
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Header
Caution
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Style
Text
Sign Legend
Do Not Wear Jewelry, Loose Clothing Or Long Hair When Operating This Equipment
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Jewelry, Loose Clothing Or Long Hair When Operating This Equipment, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.