Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466R33

  • Mfr # 466R33

  • Zoro # G5101910


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466R33
Zoro #
G5101910
UPC #
00194484010355
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Protective Equipment Must Be Worn In This Area At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Average Outdoor Durability
5 yr
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Sign Legend Background Color
White
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Sign Legend
Protective Equipment Must Be Worn In This Area At All Times
Chemical Resistant
Yes
Sign Header
Danger
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Must Be Worn In This Area At All Times, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.