Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466R47

  • Mfr # 466R47

  • Zoro # G5613139


product price:  $23.99
/ea

Key Features

Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466R47
Zoro #
G5613139
UPC #
00194484147402
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Life Jackets Must Be Worn Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,29 CFR 1915.158(a)(1),29 CFR 1926.106(a),29 CFR 1918.105(b)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Life Jackets Must Be Worn Beyond This Point
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Text
Sign Header
Notice
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header Text Color
White
State Specific Sign
No
Average Outdoor Durability
5 yr
Metal Detectable
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Life Jackets Must Be Worn Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.