Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466R73

  • Mfr # 466R73
  • Zoro # G5570402

product price: 
$
22.89
/ea

Key Features

Header
Safety First
Legend
Protective Equipment Is Available See Your Supervisor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466R73
Zoro #
G5570402
UPC #
00194484147662
Country of Origin
United States
Item
Safety Sign
Header
Safety First
Legend
Protective Equipment Is Available See Your Supervisor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend
Protective Equipment Is Available See Your Supervisor
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
Yes
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Chemical Resistant
Yes
Write on Surface
No
Sign Header Background Color
Green
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Header
Safety First
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Protective Equipment Is Available See Your Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.