Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466R80

  • Mfr # 466R80

  • Zoro # G5634251


product price:  $22.89
/ea

Key Features

Header
Be Careful
Legend
Is Our Responsibility Each And Every One of Us
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466R80
Zoro #
G5634251
UPC #
00194484147730
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Be Careful
Legend
Is Our Responsibility Each And Every One of Us
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Header Background Color
Green
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Chemical Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
Be Careful
OSHA Regulations
OSHA 29 CFR 1910.145
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
Green, White
Sign Legend Style
Text
Metal Detectable
No
Sign Legend
Is Our Responsibility Each And Every One Of Us
Material Properties
Rigid
Write on Surface
No
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Is Our Responsibility Each And Every One Of Us, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.