Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466T11

  • Mfr # 466T11

  • Zoro # G5600697


product price:  $22.89
/ea

Key Features

Header
Warning
Legend
Wear Personal Protective Equipment
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466T11
Zoro #
G5600697
UPC #
00194484148034
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Wear Personal Protective Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
Orange
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Legend Pictogram Description
PPE
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend
Wear Personal Protective Equipment
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Text Color
Black
Includes Mounting Hardware
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Legend Pictogram ID
PPEQ-957
Sign Header Background Color
Black, Orange
Outdoor Life Expectancy
5 yr
Sign Header
Warning
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Personal Protective Equipment, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.