Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466V59

  • Mfr # 466V59

  • Zoro # G5625361


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466V59
Zoro #
G5625361
UPC #
00194484061982
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required In This Area Moderate Injury Could Result
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Sign Legend
Eye Protection Required In This Area. Moderate Injury Could Result.
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PPEQ-201
Average Outdoor Durability
5 yr
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Header Pictogram ID
PPIC-55
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Legend Pictogram Description
Eye Protection
Sign Header Text Color
Black
State Specific Sign
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Yellow
Number of Printed Sides
1
Material Properties
Rigid
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Write on Surface
No
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area. Moderate Injury Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.