Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466V69

  • Mfr # 466V69

  • Zoro # G5555772


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Do Not Operate Without Eye Protection May Cause Eye Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466V69
Zoro #
G5555772
UPC #
00194484062033
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate Without Eye Protection May Cause Eye Injury
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black, Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Text Color
Black, Blue
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Black
Sign Header
Caution
Sign Header Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Chemical Resistant
Yes
Sign Legend
Do Not Operate Without Eye Protection. May Cause Eye Injury.
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
5 yr
Write on Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Metal Detectable
No
Mirror Print
No
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Eye Protection. May Cause Eye Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products