Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466X49

  • Mfr # 466X49

  • Zoro # G5276929


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466X49
Zoro #
G5276929
UPC #
00194484011475
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Enter Without Wearing Safety Glasses
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Danger
Sign Header Text Color
White
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Legend
Do Not Enter Without Wearing Safety Glasses
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
Write on Surface
No
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Safety Glasses, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.