Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466X81

  • Mfr # 466X81

  • Zoro # G5293318


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466X81
Zoro #
G5293318
UPC #
00194484011611
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Black, Red
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Sign Header Background Color
Red
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Number of Printed Sides
1
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Maximum Service Temperature
250 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend
Eye Protection Required.
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.