Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Y30

  • Mfr # 466Y30

  • Zoro # G5859633


product price: $22.49
/ea

Key Features

Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Y30
Zoro #
G5859633
UPC #
00194484205959
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Handle Without Wearing Safety Shield Accident Will Result In Serious Injury Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Blue
Header Legend Color
White
Header Background Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black, Blue
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Do Not Handle Without Wearing Safety Shield. Accident Will Result In Serious Injury Or Death
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header
Danger
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Sign Header Background Color
Red
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
State Specific Sign
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Handle Without Wearing Safety Shield. Accident Will Result In Serious Injury Or Death, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.