Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Y67

  • Mfr # 466Y67

  • Zoro # G5204372


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Eye Protection Must Be Worn When Working On Batteries
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466Y67
Zoro #
G5204372
UPC #
00194484035891
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye Protection Must Be Worn When Working On Batteries
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Eye Protection Must Be Worn When Working On Batteries
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Sign Header
Danger
ANSI Standards
ANSI Z535
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn When Working On Batteries, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.