Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z71

  • Mfr # 466Z71

  • Zoro # G5846589


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
All Employees And Visitors Must Wear Eye Protection
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466Z71
Zoro #
G5846589
UPC #
00194484206444
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
All Employees And Visitors Must Wear Eye Protection
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
Sign Header Background Color
Blue
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header Text Color
White
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Glow In The Dark
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Legend
All Employees And Visitors Must Wear Eye Protection
Sign Header
Notice
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Employees And Visitors Must Wear Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products