Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 467A98

  • Mfr # 467A98

  • Zoro # G5848783


product price: $22.89
/ea

Key Features

Header
No Header
Legend
Safety Glasses Must Be Worn When Using Compressed Air
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467A98
Zoro #
G5848783
UPC #
00194484206864
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Safety Glasses Must Be Worn When Using Compressed Air
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Text
Sign Legend Color
Red
Sign Legend Text Color
Red, White
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Safety Glasses Must Be Worn When Using Compressed Air
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Other Format
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Sign Header
No Header
Sign Legend Background Color
Red, White
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Write on Surface
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Glasses Must Be Worn When Using Compressed Air, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.