Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 467X48

  • Mfr # 467X48

  • Zoro # G5585148


product price: $22.89
/ea

Key Features

Header
Caution
Legend
Breathing Apparatus Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467X48
Zoro #
G5585148
UPC #
00194484065317
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Breathing Apparatus Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Header Background Color
Black
Legend Style
Symbol and Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Header
Caution
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Breathing Apparatus Required
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Style
Symbol and Text
Write on Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breathing Apparatus Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.