Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 467X64

  • Mfr # 467X64

  • Zoro # G5626588


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467X64
Zoro #
G5626588
UPC #
00194484065478
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Dust Mask Is Required Breathing Unfiltered Air May Damage Lungs
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header Text Color
Black
Chemical Resistant
Yes
Sign Header Background Color
Yellow
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Sign Legend
Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs.
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-40 Degrees F
Sign Header
Caution
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Dust Mask Is Required. Breathing Unfiltered Air May Damage Lungs., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.