Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 467X84

  • Mfr # 467X84

  • Zoro # G5641918


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
467X84
Zoro #
G5641918
UPC #
00194484065669
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Full Face Respirator Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
State Specific Sign
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Header
Caution
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Sign Legend
Full Face Respirator Must Be Worn In This Area
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Full Face Respirator Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.