Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 467Z87

  • Mfr # 467Z87

  • Zoro # G5604538


product price:  $23.99
/ea

Key Features

Header
Danger
Legend
Respirator Required
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z87
Zoro #
G5604538
UPC #
00194484067557
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Red
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Header Pictogram ID
PPIC-61
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Material Properties
Rigid
Sign Header Background Color
Red
Mirror Print
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Mounting Location
Wall
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPEQ-802
Sign Header Style
Symbol and Text
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend
Respirator Required
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Legend Pictogram Description
Respirator
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.