Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468M17

  • Mfr # 468M17

  • Zoro # G5593590


product price:  $23.99
/ea

Key Features

Header
Caution
Legend
Ear And Eye Protection Area Failure May Result In Hearing And Vision Damage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468M17
Zoro #
G5593590
UPC #
00194484070991
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Ear And Eye Protection Area Failure May Result In Hearing And Vision Damage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, Blue
Sign Legend Text Color
Black, Blue
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
Glow In The Dark
No
Header Pictogram ID
PPIC-55
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Header
Caution
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Text Color
Black
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Number of Printed Sides
1
Sign Legend
Ear And Eye Protection Area. Failure May Result In Hearing And Vision Damage.
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Write on Surface
No
Legend Pictogram Description
Ear Protection
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPEQ-200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear And Eye Protection Area. Failure May Result In Hearing And Vision Damage., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.