Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468M52

  • Mfr # 468M52

  • Zoro # G5641428


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468M52
Zoro #
G5641428
UPC #
00194484071349
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Ear Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend
Eye And Ear Protection Must Be Worn In This Area
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Header
Caution
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.