Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468M59

  • Mfr # 468M59

  • Zoro # G5601519


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Eye And Ear Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468M59
Zoro #
G5601519
UPC #
00194484071417
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Header Pictogram ID
PPIC-55
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPEQ-103, PPEQ-907
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
Number of Printed Sides
1
Sign Header
Caution
Material Properties
Rigid
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Ear Protection, Eye Protection
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Legend
Eye And Ear Protection Required In This Area.
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Write on Surface
No
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Mirror Print
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Ear Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.