Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468M87

  • Mfr # 468M87

  • Zoro # G5649207


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468M87
Zoro #
G5649207
UPC #
00194484071691
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Yellow
Sign Legend Color
Black, Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Black
Mirror Print
No
Write on Surface
No
Sign Legend Background Color
White
Legend Pictogram Description
Gloves
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPEQ-204
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Header Pictogram ID
PPIC-55
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend
Eye And Glove Protection Must Be Worn When Handling Chemicals.
Sign Header
Caution
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.