Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P17

  • Mfr # 468P17

  • Zoro # G5554451


product price:  $22.89
/ea

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468P17
Zoro #
G5554451
UPC #
00194484072971
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Sign Legend Text Color
Black
Sign Header
Caution
Write on Surface
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
Yellow
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Ear Protection, Eye Protection, Foot Protection, Head Protection
ANSI Standards
ANSI Z535
Material Properties
Rigid
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Legend Pictogram ID
PPEQ-103, PPEQ-110,PPEQ-931, PPEQ-932
Mirror Print
No
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Legend
Ppe Required Hard Hat Safety Glasses Hearing Protection Safety Shoes
Anti-Slip Surface
No
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Chemical Resistant
Yes
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Safety Glasses Hearing Protection Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products