Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P24

  • Mfr # 468P24

  • Zoro # G5576267


product price:  $23.99
/ea

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468P24
Zoro #
G5576267
UPC #
00194484073046
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses Safety Shoes
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
Legend Pictogram ID
PPEQ-927, PPEQ-928, PPEQ-930
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
ANSI Standards
ANSI Z535
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Mirror Print
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Ppe Required Hard Hat Safety Glasses Safety Shoes
Legend Pictogram Description
Eye Protection, Foot Protection, Head Protection
Write on Surface
No
Outdoor Life Expectancy
5 yr
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ppe Required Hard Hat Safety Glasses Safety Shoes, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.