Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P94

  • Mfr # 468P94

  • Zoro # G5551073


product price:  $22.89
/ea

Key Features

Header
Danger
Legend
Eye And Ear Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468P94
Zoro #
G5551073
UPC #
00194484073749
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Eye And Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Sign Legend
Eye And Ear Protection Required In This Area
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Maximum Service Temperature
250 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.