Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468R74

  • Mfr # 468R74

  • Zoro # G5561643


product price:  $23.99
/ea

Key Features

Header
Notice
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468R74
Zoro #
G5561643
UPC #
00194484074531
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Text
Material Properties
Rigid
Write on Surface
No
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Sign Legend
Hearing Protection And Safety Glasses Must Be Worn In This Area
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Blue
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header
Notice
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection And Safety Glasses Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.