Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468T72

  • Mfr # 468T72

  • Zoro # G5589068


product price:  $22.89
/ea

Key Features

Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T72
Zoro #
G5589068
UPC #
00194484075446
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Do Not Dump Chemicals Down This Drain
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 261.4
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Background Color
Blue
State Specific Sign
No
Sign Legend Style
Text
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Header
Notice
Includes Mounting Hardware
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Sign Legend
Do Not Dump Chemicals Down This Drain
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Dump Chemicals Down This Drain, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.